Overview
Mfr description
BR 263520 BRG
- Machined Type Needle Roller Bearings
- High Carbon Steel
- Oil Hole
Specifications
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Bearing MaterialHigh Carbon Chrome Steel
- Operating Temperature Range- 20 °C to + 120 °C
- Cage MaterialSteel
- Dynamic Load Capacity55600 N
- Static Load Capacity93400 N
- SeriesBR
- Manufacturer Catalog
- Country of OriginJP
- Roller TypeNeedle Roller
- Type Of BearingMachined Type Needle Roller Bearing
- Product TypeNeedle Roller Bearings
- Long DescriptionThe BR263520 Machined Type Needle Roller Bearing features a 1.625 in bore diameter, open closure type, 2.19 in outside diameter, and 1.25 in overall width, making it suitable for power transmission systems, construction machinery, and heavy-load rotating applications.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data