Motion
HJTT 263520

JTEKT KOYO (NRB)
HJTT 263520

Needle Roller Bearing - 1.6250 in Bore, 2.1875 in OD, 1.2500 in Width, Sealed
Mi Item #00095014
MFR #HJTT 263520
Price$68.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
HJTT 263520

Needle Roller Bearing - 1.6250 in Bore, 2.1875 in OD, 1.2500 in Width, Sealed
Mi Item #00095014
MFR #HJTT 263520

Mfr description
HJTT 263520 BRG
  • Heavy duty radial needle roller bearing for applications with high dynamic and static loads
  • High load-carrying capacity with a reduced cross-section for use in restricted spaces
  • Steel cage guides and evenly spaces rollers for reduced friction, vibration, and noise
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.19/each

Specifications

Dimensions

  • Bore Diameter  
    1.6250 in
  • Outside Diameter  
    2.1875 in
  • Overall Width  
    1.2500 in
  • Weight
    0.46 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Sealed
  • Long Description
    The HJTT 263520 Needle Roller Bearing features a 1.6250 in bore diameter, 2.1875 in outside diameter, 1.2500 in overall width, sealed closure type, and a weight of 0.46 lbs, making it ideal for protected equipment.
  • Lubrication Type
    Grease
  • Manufacturer Upc Number
    605790186318
  • Max Rpm
    2400 rpm
  • Needle Bearing Type
    Roller & Cage Assembly
  • Number Of Rows
    1
  • Operating Temperature Range
    -22 to 230 °F
  • Product Type
    Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    605790186318
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)