Motion
SJ7305
Pitchlign® Needle Roller Bearing - 1.6900 in Bore, 2.2500 in OD, 1.2500 in Width, Open
MI ITEM #00095027
MFR #SJ7305
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pitchlign® Needle Roller Bearing - 1.6900 in Bore, 2.2500 in OD, 1.2500 in Width, Open
MI ITEM #00095027
MFR #SJ7305

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SJ7305 BRG
  • RBC produces an extensive heavy duty needle roller bearing product line from 1 in outer ring OD to 12.125 in outer ring OD
  • Can be found in helicopter rotors and transmissions, marine crankshafts and connecting rods, gear pumps, oil field pumping jacks, and mud pumps
  • Supplied in standard envelopes in both sealed and unsealed configurations

Specifications

  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bore Type
    Round
  • Number Of Rows
    1
  • Bearing Material
    52100 Bearing Quality Steel
  • Radial Dynamic Load Capacity
    9500 lbf
  • Operating Temperature Range
    -40 to +300 °F
  • Cage Material
    Steel
  • Radial Static Load Capacity
    21100 lbf
  • Material
    52100 Bearing Quality Steel
  • Max Rpm
    7900 rpm
  • Fillet Radius
    0.06 in
  • Flanges
    No Flange
  • Series
    Pitchlign®
  • Lubrication Hole Type
    Hole On Outer Ring
  • Precision Rating
    Not Rated
  • Compatible Inner Ring
    IR7305
  • Standards Met
    MS 51961
  • Lubrication Type
    Hole On Outer Ring
  • Finish Coating
    Chrome Steel
  • Manufacturer Upc Number
    637400015459
  • UPC_NO
    637400015459
  • Weight
    0.473 lb
  • Product Type
    Needle Roller Bearings
  • Long Description
    The SJ7305 Needle Roller Bearing features a 1.6900 in bore diameter, 2.2500 in outside diameter, 1.2500 in overall width, open closure type, and a weight of 0.473 lb, making it suitable for industrial use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text