Motion
BR283720
Machined Type Needle Roller Bearings - 1.75 in Bore, 2.31 in OD, 1.25 in Width, Open
MI ITEM #00095037
MFR #BR283720
Price$51.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machined Type Needle Roller Bearings - 1.75 in Bore, 2.31 in OD, 1.25 in Width, Open
MI ITEM #00095037
MFR #BR283720

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$51.25/each

Specifications

Dimensions

  • Bore Diameter  
    1.75 in
  • Outside Diameter  
    2.31 in
  • Overall Width  
    1.25 in

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    58900 N
  • Long Description
    The BR283720 Machined Type Needle Roller Bearing features a 1.75 in bore diameter, open closure type, 2.31 in outside diameter, and 1.25 in overall width, making it ideal for construction equipment, industrial drives, and automotive powertrain systems.
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    BR
  • Static Load Capacity
    103000 N
  • Type Of Bearing
    Machined Type Needle Roller Bearing

Overview

Mfr description
BR 283720 BRG
  • Machined Type Needle Roller Bearings
  • High Carbon Steel
  • Oil Hole

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text