Motion
SJ 7315
Needle Roller Bearing - 1.7500 in Bore, 2.3125 in OD, 1.2500 in Width, Double Sealed
MI ITEM #00095043
MFR #SJ 7315
List Price$94.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 1.7500 in Bore, 2.3125 in OD, 1.2500 in Width, Double Sealed
MI ITEM #00095043
MFR #SJ 7315

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$94.18/each for your price

Overview

Mfr description
SJ 7315 RR BRG

Specifications

  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Sealed
  • Number Of Rows
    One
  • Radial Dynamic Load Capacity
    12400 lbf
  • Operating Temperature Range
    -40 to +300 °F
  • Radial Static Load Capacity
    26100 lbf
  • Max Rpm
    7600 rpm
  • Flanges
    No Flange
  • Series
    SJ
  • Lubrication Hole Type
    Hole on Outer Ring
  • Precision Rating
    Not Rated
  • UPC_NO
    637400015527
  • Product Type
    Needle Roller Bearings
  • Long Description
    The SJ 7315 Needle Roller Bearing features a 1.7500 in bore diameter, 2.3125 in outside diameter, 1.2500 in overall width, sealed closure type, making it suitable for protected systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text