Motion
MR 18 SS PD

MCGILL
MR 18 SS PD

Needle Roller Bearing - 1.1250 in Bore, 1.6250 in OD, 1.2500 in Width, Sealed
MI ITEM #00095060
MFR #MR 18 SS PD
Price$83.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
MR 18 SS PD

Needle Roller Bearing - 1.1250 in Bore, 1.6250 in OD, 1.2500 in Width, Sealed
MI ITEM #00095060
MFR #MR 18 SS PD

Mfr description
MR 18 SSPD BRG
  • Machined race needle bearing
  • Retained (caged) needle rolling elements
  • Annular lubrication groove
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.17/each

Specifications

Dimensions

  • Bore Diameter  
    1.1250 in
  • Fillet Radius
    0.0400 in
  • Outside Diameter  
    1.6250 in
  • Overall Width  
    1.2500 in
  • Precision Rating
    RBEC-1
  • Weight
    0.29 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Sealed
  • Compatible Inner Ring
    MI 14
  • Country of Origin
    Mexico
  • Dynamic Load Capacity
    8720 lbf
  • Flanges
    No Flange
  • Long Description
    The 5451830973 Needle Roller Bearing features a 1.1250 in bore diameter, 1.6250 in outside diameter, 1.2500 in overall width, sealed closure type, and a weight of 0.29 lbs, making it ideal for sealed applications.
  • Lubrication Hole Type
    Lubrication groove and hole
  • Manufacturer Catalog Number
    MR 18 SS PD
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166065676
  • Material
    52100 Bearing Steel
  • Max Rpm
    3400 rpm
  • Needle Bearing Type
    Machined Race Needle Roller without Inner Ring Bearings
  • Number Of Rows
    1
  • Operating Temperature Range
    -20 to 250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    8720 lbf
  • Radial Static Load Capacity
    12200 lbf
  • Roller Type
    Needle Roller
  • Seal Material
    Rubber Lip
  • Series
    Cagerol Bearing
  • Standards Met
    ABMA, ISO
  • Static Load Capacity
    12200 lbf
  • UPC_NO
    726166065676

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)