Motion
MR 30 RSS

MCGILL
MR 30 RSS

Needle Roller Bearing - 1.8750 in Bore, 2.4375 in OD, 1.2500 in Width, Sealed
Mi Item #00095069
MFR #MR 30 RSS
Price$294.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
MR 30 RSS

Needle Roller Bearing - 1.8750 in Bore, 2.4375 in OD, 1.2500 in Width, Sealed
Mi Item #00095069
MFR #MR 30 RSS

Mfr description
MR 30 RSS BRG
  • Machined race needle bearing
  • Retained (caged) needle rolling elements
  • Annular lubrication groove
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$294.74/each

Specifications

Dimensions

  • Bore Diameter  
    1.8750 in
  • Fillet Radius
    0.0600 in
  • Outside Diameter  
    2.4375 in
  • Overall Width  
    1.2500 in
  • Precision Rating
    RBEC-1
  • Weight
    0.49 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • CAD Drawing
  • Cage Material
    Steel
  • Closure Type
    Sealed
  • Compatible Inner Ring
    MI 25 4S
  • Country of Origin
    Mexico
  • Dynamic Load Capacity
    11400 lbf
  • Flanges
    No Flange
  • Long Description
    The 5453050000 Needle Roller Bearing features a 1.8750 in bore diameter, 2.4375 in outside diameter, 1.2500 in overall width, sealed closure type, and a weight of 0.49 lbs, making it suitable for protected equipment.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Catalog Number
    MR 30 RSS
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166067076
  • Material
    52100 Bearing Steel
  • Max Rpm
    2000
  • Needle Bearing Type
    Machined Race Needle Roller without Inner Ring Bearings
  • Number Of Rows
    1
  • Operating Temperature Range
    -20 to 250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    11400 lbf
  • Radial Static Load Capacity
    19000 lbf
  • Roller Type
    Needle Roller
  • Seal Material
    Rubber Lip
  • Series
    Cagerol Bearing
  • Standards Met
    ABMA, ISO
  • Static Load Capacity
    19000 lbf
  • UPC_NO
    726166067076
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)