Motion
SJ7344
Pitchlign® Needle Roller Bearing - 1.9400 in Bore, 2.5000 in OD, 1.0000 in Width, Open
MI ITEM #00095075
MFR #SJ7344
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pitchlign® Needle Roller Bearing - 1.9400 in Bore, 2.5000 in OD, 1.0000 in Width, Open
MI ITEM #00095075
MFR #SJ7344

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.9400 in
  • Fillet Radius
    0.06 in
  • Outside Diameter  
    2.5000 in
  • Overall Width  
    1.0000 in
  • Precision Rating
    Not Rated
  • Weight
    0.424 lb

Details

  • Bearing Material
    52100 Bearing Quality Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Inner Ring
    IR7344
  • Finish Coating
    Chrome Steel
  • Flanges
    No Flange
  • Long Description
    The SJ7344 Needle Roller Bearing features a 1.9400 in bore diameter, 2.5000 in outside diameter, 1.0000 in overall width, open closure type, and a weight of 0.424 lb, making it ideal for industrial use.
  • Lubrication Hole Type
    Hole On Outer Ring
  • Lubrication Type
    Hole On Outer Ring
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637400015787
  • Material
    52100 Bearing Quality Steel
  • Max Rpm
    6900 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to +300 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    8100 lbf
  • Radial Static Load Capacity
    18100 lbf
  • Series
    Pitchlign®
  • Standards Met
    MS 51961
  • UPC_NO
    637400015787

Overview

Mfr description
SJ7344 BRG
  • RBC produces an extensive heavy duty needle roller bearing product line from 1 in outer ring OD to 12.125 in outer ring OD
  • Can be found in helicopter rotors and transmissions, marine crankshafts and connecting rods, gear pumps, oil field pumping jacks, and mud pumps
  • Supplied in standard envelopes in both sealed and unsealed configurations

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought