Motion
BR364824
Machined Type Needle Roller Bearings - 2.25 in Bore, 3 in OD, 1.5 in Width, Open
Mi Item #00095106
MFR #BR364824
Price$77.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machined Type Needle Roller Bearings - 2.25 in Bore, 3 in OD, 1.5 in Width, Open
Mi Item #00095106
MFR #BR364824

Mfr description
BR 364824 BRG
  • Machined Type Needle Roller Bearings
  • High Carbon Steel
  • Oil Hole
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.11/each

Specifications

Dimensions

  • Bore Diameter  
    2.25 in
  • Outside Diameter  
    3 in
  • Overall Width  
    1.5 in

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    90300 N
  • Long Description
    The BR364824 Machined Type Needle Roller Bearing features a 2.25 in bore diameter, open closure type, 3 in outside diameter, and 1.5 in overall width, making it ideal for large industrial drives, heavy construction equipment, and high-load rotating assemblies.
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    BR
  • Static Load Capacity
    158000 N
  • Type Of Bearing
    Machined Type Needle Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)