Motion
SJ 8407
Needle Roller Bearing - 2.2500 in Bore, 3.0000 in OD, 1.7500 in Width, Double Sealed
MI ITEM #00095118
MFR #SJ 8407
Price$169.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 2.2500 in Bore, 3.0000 in OD, 1.7500 in Width, Double Sealed
MI ITEM #00095118
MFR #SJ 8407

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$169.81/each

Specifications

Dimensions

  • Bore Diameter  
    2.2500 in
  • Outside Diameter  
    3.0000 in
  • Overall Width  
    1.7500 in
  • Precision Rating
    Not Rated

Details

  • Closure Type
    Sealed
  • Flanges
    No Flange
  • Long Description
    The SJ 8407 Needle Roller Bearing features a 2.2500 in bore diameter, 3.0000 in outside diameter, 1.7500 in overall width, and sealed closure type, making it ideal for heavy-duty applications.
  • Lubrication Hole Type
    Hole on Outer Ring
  • Max Rpm
    5900 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Number Of Rows
    One
  • Operating Temperature Range
    -40 to +300 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    17600 lbf
  • Radial Static Load Capacity
    40500 lbf
  • Series
    SJ
  • UPC_NO
    637400016579

Overview

Mfr description
SJ 8407 RR BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text