Motion
HJTT 364828

JTEKT KOYO (NRB)
HJTT 364828

Needle Roller Bearing - 2.2500 in Bore, 3.0000 in OD, 1.7500 in Width, Sealed
Mi Item #00095122
MFR #HJTT 364828
Price$157.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
HJTT 364828

Needle Roller Bearing - 2.2500 in Bore, 3.0000 in OD, 1.7500 in Width, Sealed
Mi Item #00095122
MFR #HJTT 364828

Mfr description
HJTT 364828 BRG
  • Heavy duty radial needle roller bearing for applications with high dynamic and static loads
  • High load-carrying capacity with a reduced cross-section for use in restricted spaces
  • Steel cage guides and evenly spaces rollers for reduced friction, vibration, and noise
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$157.77/each

Specifications

Dimensions

  • Bore Diameter  
    2.2500 in
  • Outside Diameter  
    3.0000 in
  • Overall Width  
    1.7500 in
  • Weight
    1.12 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Sealed
  • Long Description
    The HJTT 364828 Needle Roller Bearing features a 2.2500 in bore diameter, 3.0000 in outside diameter, 1.7500 in overall width, sealed closure type, and a weight of 1.12 lbs, making it suitable for demanding applications.
  • Lubrication Type
    Grease
  • Manufacturer Upc Number
    605790199332
  • Max Rpm
    1700 rpm
  • Needle Bearing Type
    Roller & Cage Assembly
  • Number Of Rows
    1
  • Operating Temperature Range
    -22 to 230 °F
  • Product Type
    Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    605790199332
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)