Motion
SJ8447
Needle Roller Bearing - 2.5000 in Bore, 3.2500 in OD, 1.7500 in Width, Double Sealed
MI ITEM #00095145
MFR #SJ8447
List Price$184.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 2.5000 in Bore, 3.2500 in OD, 1.7500 in Width, Double Sealed
MI ITEM #00095145
MFR #SJ8447

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$184.78/each for your price

Overview

Mfr description
SJ 8447 RR BRG

Specifications

  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Sealed
  • Number Of Rows
    One
  • Radial Dynamic Load Capacity
    18400 lbf
  • Operating Temperature Range
    -40 to +300 °F
  • Radial Static Load Capacity
    44500 lbf
  • Max Rpm
    5300 rpm
  • Flanges
    No Flange
  • Series
    SJ
  • Lubrication Hole Type
    Hole on Outer Ring
  • Precision Rating
    Not Rated
  • UPC_NO
    637400016708
  • Product Type
    Needle Roller Bearings
  • Long Description
    The SJ8447 Needle Roller Bearing features a 2.5000 in bore diameter, 3.2500 in outside diameter, 1.7500 in overall width, open closure type, and a weight of 1.24 lb, making it suitable for industrial applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text