Motion
BR445628
Machined Type Needle Roller Bearings - 2.75 in Bore, 3.5 in OD, 1.75 in Width, Open
Mi Item #00095162
MFR #BR445628
Price$95.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machined Type Needle Roller Bearings - 2.75 in Bore, 3.5 in OD, 1.75 in Width, Open
Mi Item #00095162
MFR #BR445628

Mfr description
BR 445628 BRG
  • Machined Type Needle Roller Bearings
  • High Carbon Steel
  • Oil Hole
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$95.25/each

Specifications

Dimensions

  • Bore Diameter  
    2.75 in
  • Outside Diameter  
    3.5 in
  • Overall Width  
    1.75 in

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    114000 N
  • Long Description
    The BR445628 Machined Type Needle Roller Bearing features a 2.75 in bore diameter, open closure type, 3.5 in outside diameter, and 1.75 in overall width, making it ideal for demanding industrial machinery, power transmission systems, and construction equipment.
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    BR
  • Static Load Capacity
    228000 N
  • Type Of Bearing
    Machined Type Needle Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)