Motion
SJ8477S
Pitchlign® Needle Roller Bearing - 2.7500 in Bore, 3.5000 in OD, 1.7500 in Width, Single Seal
MI ITEM #00095173
MFR #SJ8477S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pitchlign® Needle Roller Bearing - 2.7500 in Bore, 3.5000 in OD, 1.7500 in Width, Single Seal
MI ITEM #00095173
MFR #SJ8477S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    2.7500 in
  • Fillet Radius
    0.08 in
  • Outside Diameter
    3.5000 in
  • Overall Width
    1.7500 in
  • Precision Rating
    Not Rated
  • Weight
    1.46 lb

Details

  • Bearing Material
    52100 Bearing Quality Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Single Seal
  • Compatible Inner Ring
    IR8477
  • Finish Coating
    Chrome Steel
  • Flanges
    No Flange
  • Long Description
    The SJ8477S is a needle roller bearing with a 2.7500 in bore diameter, single seal closure type, 3.5000 in outside diameter, and 1.7500 in overall width, weighing 1.46 lb.
  • Lubrication Hole Type
    Hole On Outer Ring
  • Lubrication Type
    Hole On Outer Ring
  • Manufacturer Upc Number
    637400016883
  • Material
    52100 Bearing Quality Steel
  • Max Rpm
    1400 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to +300 °F
  • Product Type
    Needle Roller Bearing Inner Rings
  • Seal Material
    Sealed
  • Series
    Pitchlign®
  • UPC_NO
    637400016883

Overview

Mfr description
SJ 8477 S BRG
  • RBC produces an extensive heavy duty needle roller bearing product line from 1 in outer ring OD to 12.125 in outer ring OD
  • Can be found in helicopter rotors and transmissions, marine crankshafts and connecting rods, gear pumps, oil field pumping jacks, and mud pumps
  • Supplied in standard envelopes in both sealed and unsealed configurations

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text