Motion
BR486028
Machined Type Needle Roller Bearings - 3 in Bore, 3.75 in OD, 1.75 in Width, Open
Mi Item #00095183
MFR #BR486028
Price$96.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machined Type Needle Roller Bearings - 3 in Bore, 3.75 in OD, 1.75 in Width, Open
Mi Item #00095183
MFR #BR486028

Mfr description
BR 486028 BRG
  • Machined Type Needle Roller Bearings
  • High Carbon Steel
  • Oil Hole
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$96.73/each

Specifications

Dimensions

  • Bore Diameter  
    3 in
  • Outside Diameter  
    3.75 in
  • Overall Width  
    1.75 in

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    122000 N
  • Long Description
    The BR486028 Machined Type Needle Roller Bearing features a 3 in bore diameter, open closure type, 3.75 in outside diameter, and 1.75 in overall width, making it suitable for construction machinery, industrial transmissions, and high-load applications.
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    BR
  • Static Load Capacity
    255000 N
  • Type Of Bearing
    Machined Type Needle Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)