Motion
BR526828
Machined Type Needle Roller Bearings - 3.25 in Bore, 4.25 in OD, 1.75 in Width, Open
MI ITEM #00095201
MFR #BR526828
Price$180.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machined Type Needle Roller Bearings - 3.25 in Bore, 4.25 in OD, 1.75 in Width, Open
MI ITEM #00095201
MFR #BR526828

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$180.01/each

Specifications

Dimensions

  • Bore Diameter  
    3.25 in
  • Outside Diameter  
    4.25 in
  • Overall Width  
    1.75 in

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    141000 N
  • Long Description
    The BR526828 Machined Type Needle Roller Bearing features a 3.25 in bore diameter, open closure type, 4.25 in outside diameter, and 1.75 in overall width, making it suitable for large industrial gearboxes, mining equipment, and heavy rotating machinery.
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    BR
  • Static Load Capacity
    259000 N
  • Type Of Bearing
    Machined Type Needle Roller Bearing

Overview

Mfr description
BR 526828 BRG
  • Machined Type Needle Roller Bearings
  • High Carbon Steel
  • Oil Hole

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text