Motion
BR526832
Machined Type Needle Roller Bearings - 3.25 in Bore, 4.25 in OD, 2 in Width, Open
Mi Item #00095206
MFR #BR526832
Price$198.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machined Type Needle Roller Bearings - 3.25 in Bore, 4.25 in OD, 2 in Width, Open
Mi Item #00095206
MFR #BR526832

Mfr description
BR 526832 BRG
  • Machined Type Needle Roller Bearings
  • High Carbon Steel
  • Oil Hole
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$198.77/each

Specifications

Dimensions

  • Bore Diameter  
    3.25 in
  • Outside Diameter  
    4.25 in
  • Overall Width  
    2 in

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    154000 N
  • Long Description
    The BR526832 Machined Type Needle Roller Bearing features a 3.25 in bore diameter, open closure type, 4.25 in outside diameter, and 2 in overall width, making it suitable for high-load industrial systems, mining machinery, and large rotating assemblies.
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    BR
  • Static Load Capacity
    290000 N
  • Type Of Bearing
    Machined Type Needle Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)