Motion
BR567232
Machined Type Needle Roller Bearings - 3.5 in Bore, 4.5 in OD, 2 in Width, Open
Mi Item #00095218
MFR #BR567232
Price$184.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machined Type Needle Roller Bearings - 3.5 in Bore, 4.5 in OD, 2 in Width, Open
Mi Item #00095218
MFR #BR567232

Mfr description
BR 567232 BRG
  • Machined Type Needle Roller Bearings
  • High Carbon Steel
  • Oil Hole
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$184.30/each

Specifications

Dimensions

  • Bore Diameter  
    3.5 in
  • Outside Diameter  
    4.5 in
  • Overall Width  
    2 in

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    162000 N
  • Long Description
    The BR567232 Machined Type Needle Roller Bearing features a 3.5 in bore diameter, open closure type, 4.5 in outside diameter, and 2 in overall width, making it ideal for heavy industrial gear systems, construction equipment, and power transmission applications.
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    BR
  • Static Load Capacity
    316000 N
  • Type Of Bearing
    Machined Type Needle Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)