Motion
SJ9608SS
Pitchlign® Needle Roller Bearing - 3.5000 in Bore, 4.5000 in OD, 2.0000 in Width, Sealed
Mi Item #00095226
MFR #SJ9608SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pitchlign® Needle Roller Bearing - 3.5000 in Bore, 4.5000 in OD, 2.0000 in Width, Sealed
Mi Item #00095226
MFR #SJ9608SS

Mfr description
SJ 9608 SS BRG
  • RBC produces an extensive heavy duty needle roller bearing product line from 1 in outer ring OD to 12.125 in outer ring OD
  • Can be found in helicopter rotors and transmissions, marine crankshafts and connecting rods, gear pumps, oil field pumping jacks, and mud pumps
  • Supplied in standard envelopes in both sealed and unsealed configurations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    3.5000 in
  • Fillet Radius
    0.1 in
  • Outside Diameter  
    4.5000 in
  • Overall Width  
    2.0000 in
  • Precision Rating
    Not Rated
  • Weight
    2.82 lb

Details

  • Bearing Material
    52100 Bearing Quality Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Sealed
  • Compatible Inner Ring
    IR9608
  • Finish Coating
    Chrome Steel
  • Flanges
    No Flange
  • Long Description
    The SJ9608SS Needle Roller Bearing features a 3.5000 in bore diameter, 4.5000 in outside diameter, 2.0000 in overall width, sealed closure type, and a weight of 2.82 lb, making it suitable for protected heavy-duty equipment.
  • Lubrication Hole Type
    Hole On Outer Ring
  • Lubrication Type
    Hole On Outer Ring
  • Manufacturer Upc Number
    637400017408
  • Material
    52100 Bearing Quality Steel
  • Max Rpm
    1100 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to +300 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    24200 lbf
  • Radial Static Load Capacity
    59900 lbf
  • Seal Material
    Sealed
  • Series
    Pitchlign®
  • UPC_NO
    637400017408
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)