Motion
HJ-607632

TIMKEN
HJ-607632

Needle Roller Bearing - 3.7500 in Bore, 4.7500 in OD, 2.0000 in Width, Open
Mi Item #00095235
MFR #HJ-607632
Price$448.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
HJ-607632

Needle Roller Bearing - 3.7500 in Bore, 4.7500 in OD, 2.0000 in Width, Open
Mi Item #00095235
MFR #HJ-607632

Mfr description
HJ 607632 BRG
  • One-piece channel-shaped outer ring of bearing quality steel, heat-treated to provide maximum load rating
  • Integral end flanges provide axial location for the needle rollers
  • Bores of the end flanges serve as piloting surfaces for the cage, locating it to prevent removal of the lubricant film on the raceway
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$448.59/each

Specifications

Dimensions

  • Bore Diameter  
    3.7500 in
  • Outside Diameter  
    4.7500 in
  • Overall Width  
    2.0000 in
  • Precision Rating
    Not Rated
  • Weight
    3.28 lbs

Details

  • Closure Type
    Open
  • Long Description
    The HJ-607632 Needle Roller Bearing features a 3.7500 in bore diameter, 4.7500 in outside diameter, 2.0000 in overall width, open closure type, and a weight of 3.28 lbs, making it ideal for heavy industrial equipment.
  • Max Rpm
    3700 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    43300 lbf
  • Radial Static Load Capacity
    89400 lbf
  • Series
    HJ
  • UPC_NO
    087796018761
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)