Motion
BR648032
Machined Type Needle Roller Bearings - 4 in Bore, 5 in OD, 2 in Width, Open
Mi Item #00095243
MFR #BR648032
Price$277.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machined Type Needle Roller Bearings - 4 in Bore, 5 in OD, 2 in Width, Open
Mi Item #00095243
MFR #BR648032

Mfr description
BR 648032 BRG
  • Machined Type Needle Roller Bearings
  • High Carbon Steel
  • Oil Hole
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$277.35/each

Specifications

Dimensions

  • Bore Diameter  
    4 in
  • Outside Diameter  
    5 in
  • Overall Width  
    2 in

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    176000 N
  • Long Description
    The BR648032 Machined Type Needle Roller Bearing features a 4 in bore diameter, open closure type, 5 in outside diameter, and 2 in overall width, making it ideal for large industrial equipment, mining machinery, and high-load rotating applications.
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    BR
  • Static Load Capacity
    368000 N
  • Type Of Bearing
    Machined Type Needle Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)