Motion
SJ9718SS
Pitchlign® Needle Roller Bearing - 4.1300 in Bore, 5.1300 in OD, 2.0000 in Width, Sealed
MI ITEM #00095254
MFR #SJ9718SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pitchlign® Needle Roller Bearing - 4.1300 in Bore, 5.1300 in OD, 2.0000 in Width, Sealed
MI ITEM #00095254
MFR #SJ9718SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SJ 9718 SS BRG
  • RBC produces an extensive heavy duty needle roller bearing product line from 1 in outer ring OD to 12.125 in outer ring OD
  • Can be found in helicopter rotors and transmissions, marine crankshafts and connecting rods, gear pumps, oil field pumping jacks, and mud pumps
  • Supplied in standard envelopes in both sealed and unsealed configurations

Specifications

  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Sealed
  • Bore Type
    Round
  • Number Of Rows
    1
  • Bearing Material
    52100 Bearing Quality Steel
  • Radial Dynamic Load Capacity
    26000 lbf
  • Operating Temperature Range
    -40 to +300 °F
  • Cage Material
    Steel
  • Radial Static Load Capacity
    69500 lbf
  • Material
    52100 Bearing Quality Steel
  • Max Rpm
    950 rpm
  • Fillet Radius
    0.1 in
  • Flanges
    No Flange
  • Seal Material
    Sealed
  • Series
    Pitchlign®
  • Lubrication Hole Type
    Hole On Outer Ring
  • Precision Rating
    Not Rated
  • Compatible Inner Ring
    IR9718
  • Standards Met
    MS 51961
  • Lubrication Type
    Hole On Outer Ring
  • Finish Coating
    Chrome Steel
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637400017750
  • UPC_NO
    637400017750
  • Weight
    3.08 lb
  • Product Type
    Needle Roller Bearings
  • Long Description
    The SJ9718SS Needle Roller Bearing features a 4.1300 in bore diameter, 5.1300 in outside diameter, 2.0000 in overall width, sealed closure type, and a weight of 3.08 lb, making it suitable for demanding equipment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text