Motion
MR 68

MCGILL
MR 68

MR 68 Needle Roller Bearing - 4.2500 in Bore, 5.2500 in OD, 2.0000 in Width, None
Mi Item #00095258
MFR #MR 68
Price$444.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
MR 68

MR 68 Needle Roller Bearing - 4.2500 in Bore, 5.2500 in OD, 2.0000 in Width, None
Mi Item #00095258
MFR #MR 68

Mfr description
MR 68 BRG
  • Machined race needle bearing
  • Retained (caged) needle rolling elements
  • Annular lubrication groove
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$444.65/each

Specifications

Dimensions

  • Bore Diameter  
    4.2500 in
  • Fillet Radius
    0.1000 in
  • Outside Diameter  
    5.2500 in
  • Overall Width  
    2.0000 in
  • Precision Rating
    RBEC-1
  • Weight
    3.20 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • CAD Drawing
  • Cage Material
    Steel
  • Compatible Inner Ring
    MI 58
  • Country of Origin
    MX
  • Dynamic Load Capacity
    39500 lbf
  • Flanges
    No Flange
  • Long Description
    The 5406800000 Needle Roller Bearing features a 4.2500 in bore diameter, 5.2500 in outside diameter, 2.0000 in overall width, and a weight of 3.20 lbs, making it suitable for industrial assemblies.
  • Lubrication Hole Type
    Lubrication groove and hole
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    MR 68
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166064488
  • Material
    52100 Bearing Steel
  • Max Rpm
    2820 rpm
  • Needle Bearing Type
    Machined Race Needle Roller without Inner Ring Bearings
  • Number Of Rows
    1
  • Operating Temperature Range
    -20 to 250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    39500 lbf
  • Radial Static Load Capacity
    101000 lbf
  • Seal Material
    Unsealed
  • Series
    Cagerol Bearing
  • Standards Met
    ABMA, ISO, MS 51961-46
  • Static Load Capacity
    101000 lbf
  • UPC_NO
    726166064488
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)