Motion
HJ-688432

TIMKEN
HJ-688432

Needle Roller Bearing - 4.2500 in Bore, 5.2500 in OD, 2.0000 in Width, Open
MI ITEM #00095260
MFR #HJ-688432
Price$468.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
HJ-688432

Needle Roller Bearing - 4.2500 in Bore, 5.2500 in OD, 2.0000 in Width, Open
MI ITEM #00095260
MFR #HJ-688432

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$468.34/each

Specifications

Dimensions

  • Bore Diameter  
    4.2500 in
  • Outside Diameter  
    5.2500 in
  • Overall Width  
    2.0000 in
  • Precision Rating
    Not Rated
  • Weight
    3.66 lbs

Details

  • Closure Type
    Open
  • Long Description
    The HJ-688432 Needle Roller Bearing features a 4.2500 in bore diameter, 5.2500 in outside diameter, 2.0000 in overall width, open closure type, and a weight of 3.66 lbs, making it suitable for industrial assemblies.
  • Max Rpm
    3300 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    45700 lbf
  • Radial Static Load Capacity
    99900 lbf
  • Series
    HJ
  • UPC_NO
    087796018785

Overview

Mfr description
HJ 688432 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text