Motion
HJ-12415448

TIMKEN
HJ-12415448

Needle Roller Bearing - 7.7500 in Bore, 9.6250 in OD, 3.0000 in Width, Open
MI ITEM #00095288
MFR #HJ-12415448
Price$2,072.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
HJ-12415448

Needle Roller Bearing - 7.7500 in Bore, 9.6250 in OD, 3.0000 in Width, Open
MI ITEM #00095288
MFR #HJ-12415448

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,072.12/each

Specifications

Dimensions

  • Bore Diameter  
    7.7500 in
  • Outside Diameter  
    9.6250 in
  • Overall Width  
    3.0000 in
  • Precision Rating
    Not Rated
  • Weight
    18.85 lbs

Details

  • Closure Type
    Open
  • Long Description
    The HJ-12415448 Needle Roller Bearing features a 7.7500 in bore diameter, 9.6250 in outside diameter, 3.0000 in overall width, open closure type, and a weight of 18.85 lbs, making it ideal for large industrial systems.
  • Max Rpm
    1600 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    122000 lbf
  • Radial Static Load Capacity
    271000 lbf
  • Series
    HJ
  • UPC_NO
    087796018914

Overview

Mfr description
HJ 12415448 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text