Motion
T74996
Mast Guide and Carriage Rollers
MI ITEM #00095290
MFR #T74996
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mast Guide and Carriage Rollers
MI ITEM #00095290
MFR #T74996

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
T74996 BRG

Specifications

  • Product Types
    Mast Guide Roller Bearing
  • Type Of Bearing
    Mast Guide/Carraige Rollers
  • Bore Diameter
  • Additional Details
    T74996 - RBC Mast Guide & Chain Sheave Bearing - 1.7712" Bore x 3.4800" OD
  • Outside Diameter
  • Overall Width
    1.2550 in
  • Inner Ring Width
  • Outer Ring Width
  • Number Of Rows
    1
  • Precision Rating
    Not Rated
  • Roller Width
    1.2550 in
  • Bearing Material
    Steel
  • Outside Ring Shape
    Rounded
  • Operating Temperature Range
    -20 to +250 °F
  • Fillet Radius
    0.08 in
  • Manufacturer Upc Number
    637400013080
  • UPC_NO
    637400013080
  • Weight
    2.13 lb
  • Application
    Lift Truck Masts and Carriages, Travelling Cranes, Conveyor Lines
  • Product Type
    Mast Guide Bearings
  • Radial Dynamic Load Capacity
    19500 lbf
  • Radial Static Load Capacity
    26100 lbf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text