Motion
HJ 14017048

TIMKEN
HJ 14017048

Needle Roller Bearing - 8.7500 in Bore, 10.6250 in OD, 3.0000 in Width, Open
Mi Item #00095297
MFR #HJ 14017048
Price$2,780.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
HJ 14017048

Needle Roller Bearing - 8.7500 in Bore, 10.6250 in OD, 3.0000 in Width, Open
Mi Item #00095297
MFR #HJ 14017048

Mfr description
HJ 14017048 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,780.03/each

Specifications

Dimensions

  • Bore Diameter  
    8.7500 in
  • Fillet Radius
    4.06 mm
  • Outside Diameter  
    10.6250 in
  • Overall Width  
    3.0000 in
  • Precision Rating
    Not Rated
  • Weight
    21.01 lbs

Details

  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    The HJ 14017048 Needle Roller Bearing features a 8.7500 in bore diameter, 10.6250 in outside diameter, 3.0000 in overall width, open closure type, and a weight of 21.01 lbs, making it ideal for large-scale applications.
  • Max Rpm
    1400 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    131000 lbf
  • Radial Static Load Capacity
    308000 lbf
  • Series
    HJ
  • UPC_NO
    087796018938
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)