Motion
MR 148

MCGILL
MR 148

MR 148 Needle Roller Bearing - 9.2500 in Bore, 11.1250 in OD, 3.0000 in Width, None
MI ITEM #00095300
MFR #MR 148
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
MR 148

MR 148 Needle Roller Bearing - 9.2500 in Bore, 11.1250 in OD, 3.0000 in Width, None
MI ITEM #00095300
MFR #MR 148

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    9.2500 in
  • Fillet Radius
    0.1600 in
  • Outside Diameter  
    11.1250 in
  • Overall Width  
    3.0000 in
  • Precision Rating
    RBEC-1
  • Weight
    19.52 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • CAD Drawing
  • Cage Material
    Steel
  • Compatible Inner Ring
    MI 128
  • Flanges
    No Flange
  • Long Description
    The MR 148 Needle Roller Bearing features a 9.2500 in bore diameter, 11.1250 in outside diameter, 3.0000 in overall width, and a weight of 19.52 lbs, making it suitable for large heavy-duty machinery.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Catalog Number
    MR 148
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166064754
  • Max Rpm
    1300 rpm
  • Needle Bearing Type
    Machined Race Needle Roller without Inner Ring Bearings
  • Number Of Rows
    1
  • Operating Temperature Range
    -20 to 250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    108000 lbf
  • Radial Static Load Capacity
    292000 lbf
  • Seal Material
    Unsealed
  • Series
    Cagerol Bearing
  • Standards Met
    ABMA, ISO
  • UPC_NO
    726166064754

Overview

Mfr description
MR 148 BRG
  • Machined race needle bearing
  • Retained (caged) needle rolling elements
  • Annular lubrication groove

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text