Motion
HJ-14817848

TIMKEN
HJ-14817848

Needle Roller Bearing - 9.2500 in Bore, 11.1250 in OD, 3.0000 in Width, Open
MI ITEM #00095302
MFR #HJ-14817848
Price$2,662.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
HJ-14817848

Needle Roller Bearing - 9.2500 in Bore, 11.1250 in OD, 3.0000 in Width, Open
MI ITEM #00095302
MFR #HJ-14817848

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2,662.01/each

Specifications

Dimensions

  • Bore Diameter  
    9.2500 in
  • Outside Diameter  
    11.1250 in
  • Overall Width  
    3.0000 in
  • Precision Rating
    Not Rated
  • Weight
    22.10 lbs

Details

  • Closure Type
    Open
  • Long Description
    The HJ-14817848 Needle Roller Bearing features a 9.2500 in bore diameter, 11.1250 in outside diameter, 3.0000 in overall width, open closure type, and a weight of 22.10 lbs, making it suitable for heavy-duty industrial applications.
  • Max Rpm
    1300 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    145000 lbf
  • Radial Static Load Capacity
    326000 lbf
  • Series
    HJ
  • UPC_NO
    087796018945

Overview

Mfr description
HJ 14817848 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text