Motion
BH3236L
Spherical Plain Bearing - 2.0000 in Bore, 3.5625 in OD, 2.07 in Inner Ring Width, Open
Mi Item #00095305
MFR #BH3236L
Price$756.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 2.0000 in Bore, 3.5625 in OD, 2.07 in Inner Ring Width, Open
Mi Item #00095305
MFR #BH3236L

Mfr description
BH 3236 L BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$756.95/each

Specifications

Dimensions

  • Ball Diameter
    3.235 in
  • Bore Diameter  
    2.0000 in
  • Inner Ring Width  
    2.07 in
  • Misalignment Angle  
    14 °
  • Outer Ring Width
    1.6870 in
  • Outside Diameter  
    3.5625 in
  • Overall Width
    2.0700 in
  • Weight
    3.34 lb

Details

  • Additional Details
    Open Type | Requires Relubrication | Designed to support heavy, oscillating radial loads under misalignment | Possess moderate thrust loading capability | Lube holes and grooves to facilitate relubrication | Increased inner ring cross-section to enable higher degree of misalignment
  • Application
    Hydraulic Cranes, Haul Trucks, Wind Turbines, Satellite Antennas, Forklift Trucks, Extractors, Front End Loaders, Overhead Carriers, Chain Conveyors, Log Skidders
  • Ball Material
    52100 Bearing Quality Steel
  • Bearing Material
    52100 Bearing Quality Steel
  • Closure Type
    Open
  • Inner Ring Material
    Steel
  • Lubrication Type
    Requires Relubrication
  • Manufacturer Catalog Number
    BH3236L
  • Manufacturer Upc Number
    637400000219
  • Operating Temperature Range
    Maximum 350 °F
  • Outer Ring Material
    52100 Bearing Quality Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    52100 Bearing Quality Steel
  • Radial Dynamic Load Capacity
    47700 lbf
  • Radial Static Load Capacity
    191000 lbf
  • Series
    RBC®
  • Type Of Bearing
    High-Misalignment
  • UPC_NO
    637400000219
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)