Motion
HJ-729636

TIMKEN
HJ-729636

Needle Roller Bearing - 4.5000 in Bore, 6.0000 in OD, 2.2500 in Width, Open
MI ITEM #00095309
MFR #HJ-729636
Price$670.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
HJ-729636

Needle Roller Bearing - 4.5000 in Bore, 6.0000 in OD, 2.2500 in Width, Open
MI ITEM #00095309
MFR #HJ-729636

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$670.44/each

Specifications

Dimensions

  • Bore Diameter  
    4.5000 in
  • Outside Diameter  
    6.0000 in
  • Overall Width  
    2.2500 in
  • Precision Rating
    Not Rated
  • Weight
    6.84 lbs

Details

  • Closure Type
    Open
  • Long Description
    The HJ-729636 Needle Roller Bearing features a 4.5000 in bore diameter, 6.0000 in outside diameter, 2.2500 in overall width, open closure type, and a weight of 6.84 lbs, making it suitable for heavy-duty industrial machinery.
  • Max Rpm
    3200 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    64000 lbf
  • Radial Static Load Capacity
    116000 lbf
  • Series
    HJ
  • UPC_NO
    087796018792

Overview

Mfr description
HJ 729636 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text