Motion
HJ-8010436

TIMKEN
HJ-8010436

Needle Roller Bearing - 5.0000 in Bore, 6.5000 in OD, 2.2500 in Width, Open
Mi Item #00095315
MFR #HJ-8010436
Price$544.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
HJ-8010436

Needle Roller Bearing - 5.0000 in Bore, 6.5000 in OD, 2.2500 in Width, Open
Mi Item #00095315
MFR #HJ-8010436

Mfr description
HJ 8010436 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$544.58/each

Specifications

Dimensions

  • Bore Diameter  
    5.0000 in
  • Outside Diameter  
    6.5000 in
  • Overall Width  
    2.2500 in
  • Precision Rating
    Not Rated
  • Weight
    7.49 lbs

Details

  • Closure Type
    Open
  • Long Description
    The HJ-8010436 Needle Roller Bearing features a 5.0000 in bore diameter, 6.5000 in outside diameter, 2.2500 in overall width, open closure type, and a weight of 7.49 lbs, making it ideal for large industrial machinery.
  • Max Rpm
    2800 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    69200 lbf
  • Radial Static Load Capacity
    133000 lbf
  • Series
    HJ
  • UPC_NO
    087796018815
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)