Motion
HJ 8010440

TIMKEN
HJ 8010440

Needle Roller Bearing - 5.0000 in Bore, 6.5000 in OD, 2.5000 in Width, Open
Mi Item #00095318
MFR #HJ 8010440
Price$823.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
HJ 8010440

Needle Roller Bearing - 5.0000 in Bore, 6.5000 in OD, 2.5000 in Width, Open
Mi Item #00095318
MFR #HJ 8010440

Mfr description
HJ 8010440 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$823.20/each

Specifications

Dimensions

  • Bore Diameter  
    5.0000 in
  • Fillet Radius
    2.54 mm
  • Outside Diameter  
    6.5000 in
  • Overall Width  
    2.5000 in
  • Precision Rating
    Not Rated
  • Weight
    8.32 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    The HJ 8010440 Needle Roller Bearing features a 5.0000 in bore diameter, 6.5000 in outside diameter, 2.5000 in overall width, open closure type, and a weight of 8.32 lbs, making it suitable for heavy-duty equipment.
  • Max Rpm
    2800 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    77600 lbf
  • Radial Static Load Capacity
    154000 lbf
  • Series
    HJ
  • UPC_NO
    087796018822
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)