Motion
HJ-8811240

TIMKEN
HJ-8811240

Needle Roller Bearing - 5.5000 in Bore, 7.0000 in OD, 2.5000 in Width, Open
Mi Item #00095322
MFR #HJ-8811240
Price$1,101.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
HJ-8811240

Needle Roller Bearing - 5.5000 in Bore, 7.0000 in OD, 2.5000 in Width, Open
Mi Item #00095322
MFR #HJ-8811240

Mfr description
HJ 8811240 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,101.41/each

Specifications

Dimensions

  • Bore Diameter  
    5.5000 in
  • Outside Diameter  
    7.0000 in
  • Overall Width  
    2.5000 in
  • Precision Rating
    Not Rated
  • Weight
    9.04 lbs

Details

  • Closure Type
    Open
  • Long Description
    The HJ-8811240 Needle Roller Bearing features a 5.5000 in bore diameter, 7.0000 in outside diameter, 2.5000 in overall width, open closure type, and a weight of 9.04 lbs, making it ideal for demanding industrial applications.
  • Max Rpm
    2600 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    76900 lbf
  • Radial Static Load Capacity
    157000 lbf
  • Series
    HJ
  • UPC_NO
    087796018839
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)