Motion
TJ6919
Needle Roller Bearing - 5.5000 in Bore, 7.0000 in OD, 52100 Bearing Quality Steel
MI ITEM #00095324
MFR #TJ6919
Price$1,404.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 5.5000 in Bore, 7.0000 in OD, 52100 Bearing Quality Steel
MI ITEM #00095324
MFR #TJ6919

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,404.33/each

Specifications

Dimensions

  • Bore Diameter
    5.5000 in
  • Fillet Radius
    0.035 in
  • Outside Diameter
    7.0000 in
  • Overall Width
    3.0000 in
  • Precision Rating
    Not Rated
  • Weight
    10.44 lb

Details

  • Application
    Gearboxes, Pumps, Steel Mill Equipment, Paper Converting Machines, Machine Tools, Textile Machinery, and Sheave Blocks
  • Applications
    Gearboxes, Pumps, Steel Mill Equipment, Paper Converting Machines, Machine Tools, Textile Machinery, and Sheave Blocks
  • Bore Shape
    Round
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Open
  • Dynamic Load Capacity
    74200 lbf
  • Finish Coating
    Chrome Steel
  • Flanges
    No Flange
  • Long Description
    The TJ6919 is a needle roller bearing with a 5.5000 in bore diameter, open closure type, 7.0000 in outside diameter, and 3.0000 in overall width, weighing 10.44 lb.
  • Lubrication Hole Type
    Hole On Outer Ring
  • Lubrication Type
    Hole On Outer Ring
  • Manufacturer Upc Number
    637400017859
  • Material
    52100 Bearing Quality Steel
  • Max Rpm
    2100 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to +300 °F
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    TandemRoller®
  • Static Load Capacity
    213000 lbf
  • UPC_NO
    637400017859

Overview

Mfr description
TJ 6919 BRG (OLD SJ 6919)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text