Motion
HJ-8811248

TIMKEN
HJ-8811248

Needle Roller Bearing - 5.5000 in Bore, 7.0000 in OD, 3.0000 in Width, Open
Mi Item #00095325
MFR #HJ-8811248
Price$790.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
HJ-8811248

Needle Roller Bearing - 5.5000 in Bore, 7.0000 in OD, 3.0000 in Width, Open
Mi Item #00095325
MFR #HJ-8811248

Mfr description
HJ 8811248 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$790.11/each

Specifications

Dimensions

  • Bore Diameter  
    5.5000 in
  • Outside Diameter  
    7.0000 in
  • Overall Width  
    3.0000 in
  • Precision Rating
    Not Rated
  • Weight
    10.85 lbs

Details

  • Closure Type
    Open
  • Long Description
    The HJ-8811248 Needle Roller Bearing features a 5.5000 in bore diameter, 7.0000 in outside diameter, 3.0000 in overall width, open closure type, and a weight of 10.85 lbs, making it ideal for large industrial equipment.
  • Max Rpm
    2500 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    92400 lbf
  • Radial Static Load Capacity
    198000 lbf
  • Series
    HJ
  • UPC_NO
    087796018846

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)