Motion
HJ 9211648

TIMKEN
HJ 9211648

Needle Roller Bearing - 5.7500 in Bore, 7.2500 in OD, 3.0000 in Width, Open
Mi Item #00095326
MFR #HJ 9211648
Price$1,175.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
HJ 9211648

Needle Roller Bearing - 5.7500 in Bore, 7.2500 in OD, 3.0000 in Width, Open
Mi Item #00095326
MFR #HJ 9211648

Mfr description
HJ 9211648 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,175.56/each

Specifications

Dimensions

  • Bore Diameter  
    5.7500 in
  • Fillet Radius
    3.05 mm
  • Outside Diameter  
    7.2500 in
  • Overall Width  
    3.0000 in
  • Precision Rating
    Not Rated
  • Weight
    11.29 lbs

Details

  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    The HJ 9211648 Needle Roller Bearing features a 5.7500 in bore diameter, 7.2500 in outside diameter, 3.0000 in overall width, open closure type, and a weight of 11.29 lbs, making it ideal for large industrial equipment.
  • Max Rpm
    2400 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    94200 lbf
  • Radial Static Load Capacity
    206000 lbf
  • Series
    HJ
  • UPC_NO
    087796018853
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)