Motion
HJ-9612040

TIMKEN
HJ-9612040

Needle Roller Bearing - 6.0000 in Bore, 7.5000 in OD, 2.5000 in Width, Open
Mi Item #00095329
MFR #HJ-9612040
Price$1,455.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
HJ-9612040

Needle Roller Bearing - 6.0000 in Bore, 7.5000 in OD, 2.5000 in Width, Open
Mi Item #00095329
MFR #HJ-9612040

Mfr description
HJ 9612040 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,455.34/each

Specifications

Dimensions

  • Bore Diameter  
    6.0000 in
  • Outside Diameter  
    7.5000 in
  • Overall Width  
    2.5000 in
  • Precision Rating
    Not Rated
  • Weight
    9.76 lbs

Details

  • Closure Type
    Open
  • Long Description
    The HJ-9612040 is best suited for drawn cup needle bearing applications in automotive and industrial machinery.
  • Max Rpm
    2300 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    81800 lbf
  • Radial Static Load Capacity
    175000 lbf
  • Series
    HJ
  • UPC_NO
    087796018860
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)