Motion
HJ 9612048

TIMKEN
HJ 9612048

Needle Roller Bearing - 6.0000 in Bore, 7.5000 in OD, 3.0000 in Width, Open
Mi Item #00095333
MFR #HJ 9612048
Price$1,571.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
HJ 9612048

Needle Roller Bearing - 6.0000 in Bore, 7.5000 in OD, 3.0000 in Width, Open
Mi Item #00095333
MFR #HJ 9612048

Mfr description
HJ 9612048 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,571.59/each

Specifications

Dimensions

  • Bore Diameter  
    6.0000 in
  • Fillet Radius
    3.05 mm
  • Outside Diameter  
    7.5000 in
  • Overall Width  
    3.0000 in
  • Precision Rating
    Not Rated
  • Weight
    11.72 lbs

Details

  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    The HJ 9612048 Needle Roller Bearing features a 6.0000 in bore diameter, 7.5000 in outside diameter, 3.0000 in overall width, open closure type, and a weight of 11.72 lbs, making it suitable for large industrial systems.
  • Max Rpm
    2200 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    98400 lbf
  • Radial Static Load Capacity
    221000 lbf
  • Series
    HJ
  • UPC_NO
    087796018877
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)