Motion
MR 104 N

MCGILL
MR 104 N

MR 104 N Needle Roller Bearing - 6.5000 in Bore, 8.0000 in OD, 2.5000 in Width, None
MI ITEM #00095334
MFR #MR 104 N
List Price$1,692.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
MR 104 N

MR 104 N Needle Roller Bearing - 6.5000 in Bore, 8.0000 in OD, 2.5000 in Width, None
MI ITEM #00095334
MFR #MR 104 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,692.08/each for your price

Overview

Mfr description
MR 104 N BRG
  • Machined race needle bearing
  • Retained (caged) needle rolling elements
  • Annular lubrication groove
  • Narrow width configuration

Specifications

  • Needle Bearing Type
    Machined Race Needle Roller without Inner Ring Bearings
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bearing Material
    52100 Bearing Steel
  • Radial Dynamic Load Capacity
    71700 lbf
  • Operating Temperature Range
    -20 to 250 °F
  • Cage Material
    Steel
  • Radial Static Load Capacity
    183000 lbf
  • Dynamic Load Capacity
    71700 lbf
  • Material
    52100 Bearing Steel
  • Static Load Capacity
    183000 lbf
  • Max Rpm
    1850 rpm
  • Fillet Radius
    0.1200 in
  • Flanges
    No Flange
  • Seal Material
    Unsealed
  • Series
    Cagerol Bearing
  • Lubrication Hole Type
    Lubrication groove and hole
  • Precision Rating
    RBEC-1
  • Compatible Inner Ring
    MI 88 N
  • Standards Met
    ABMA, ISO, MS 51961-57
  • Manufacturer Product Page
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Catalog Number
    MR 104 N
  • Manufacturer Upc Number
    726166064709
  • UPC_NO
    726166064709
  • Country of Origin
    MX
  • Weight
    8.96 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The 5410460000 Needle Roller Bearing features a 6.5000 in bore diameter, 8.0000 in outside diameter, 2.5000 in overall width, and a weight of 8.96 lbs, making it suitable for large industrial machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text