Motion
HJ-10412840

TIMKEN
HJ-10412840

Needle Roller Bearing - 6.5000 in Bore, 8.0000 in OD, 2.5000 in Width, Open
MI ITEM #00095336
MFR #HJ-10412840
Price$1,499.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
HJ-10412840

Needle Roller Bearing - 6.5000 in Bore, 8.0000 in OD, 2.5000 in Width, Open
MI ITEM #00095336
MFR #HJ-10412840

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,499.95/each

Specifications

Dimensions

  • Bore Diameter  
    6.5000 in
  • Outside Diameter  
    8.0000 in
  • Overall Width  
    2.5000 in
  • Precision Rating
    Not Rated
  • Weight
    10.48 lbs

Details

  • Closure Type
    Open
  • Long Description
    The HJ-10412840 Needle Roller Bearing features a 6.5000 in bore diameter, 8.0000 in outside diameter, 2.5000 in overall width, open closure type, and a weight of 10.48 lbs, making it suitable for heavy-duty applications.
  • Max Rpm
    2100 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    84600 lbf
  • Radial Static Load Capacity
    187000 lbf
  • Series
    HJ
  • UPC_NO
    087796018884

Overview

Mfr description
HJ 10412840 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text