Motion
HJ-10412848

TIMKEN
HJ-10412848

Needle Roller Bearing - 6.5000 in Bore, 8.0000 in OD, 3.0000 in Width, Open
Mi Item #00095339
MFR #HJ-10412848
Price$1,340.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
HJ-10412848

Needle Roller Bearing - 6.5000 in Bore, 8.0000 in OD, 3.0000 in Width, Open
Mi Item #00095339
MFR #HJ-10412848

Mfr description
HJ 10412848 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,340.73/each

Specifications

Dimensions

  • Bore Diameter  
    6.5000 in
  • Outside Diameter  
    8.0000 in
  • Overall Width  
    3.0000 in
  • Precision Rating
    Not Rated
  • Weight
    12.59 lbs

Details

  • Closure Type
    Open
  • Long Description
    The HJ-10412848 Needle Roller Bearing features a 6.5000 in bore diameter, 8.0000 in outside diameter, 3.0000 in overall width, open closure type, and a weight of 12.59 lbs, making it ideal for heavy industrial equipment.
  • Max Rpm
    2000 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    102000 lbf
  • Radial Static Load Capacity
    237000 lbf
  • Series
    HJ
  • UPC_NO
    087796018891
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)