Motion
LRB61012
Inner Ring - 0.3750 in Bore, 0.6250 in OD
MI ITEM #00095352
MFR #LRB61012
Price$16.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 0.3750 in Bore, 0.6250 in OD
MI ITEM #00095352
MFR #LRB61012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$16.34/each

Specifications

Dimensions

  • Bore Diameter
    0.3750 in
  • Outside Diameter
    0.6250 in
  • Overall Width
    0.7500 in
  • Weight
    0.04 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    18900 N
  • Long Description
    The LRB61012 is an inner ring with a 0.3750 in bore diameter, 0.6250 in outside diameter, and 0.7500 in overall width, weighing 0.04 lb.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRB61012
  • Product Type
    Needle Roller Bearing Inner Rings
  • Static Load Capacity
    19700 N

Overview

Mfr description
LRB 61012 INNER RACE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text