Motion
LRB81212
Inner Ring - 0.5000 in Bore, 0.7500 in OD
Mi Item #00095359
MFR #LRB81212
Price$19.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 0.5000 in Bore, 0.7500 in OD
Mi Item #00095359
MFR #LRB81212

Mfr description
LRB 81212 INNER RACE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.80/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Outside Diameter
    0.7500 in
  • Overall Width
    0.7500 in
  • Weight
    0.05 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    21700 N
  • Long Description
    The LRB81212 is an inner ring with a 0.5000 in bore diameter, 0.7500 in outside diameter, and 0.7500 in overall width, weighing 0.05 lb.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRB81212
  • Product Type
    Needle Roller Bearing Inner Rings
  • Static Load Capacity
    24400 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)