Motion
PI081212
Needle Roller Bearing Inner Ring - 0.5000 in Bore, 0.7500 in OD, 0.7500 in Width, Chrome Steel
MI ITEM #00095360
MFR #PI081212
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing Inner Ring - 0.5000 in Bore, 0.7500 in OD, 0.7500 in Width, Chrome Steel
MI ITEM #00095360
MFR #PI081212

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PI081212 INNER RING

Specifications

  • Bore Diameter
    0.5000 in
  • Outside Diameter
    0.7500 in
  • Material
    Chrome Steel
  • Series
    PI
  • Lubrication Hole Type
    Lubrication Hole
  • Standards Met
    ABMA 18.2 - 1982
  • Type Of Needle Bearing
    Separable Inner Ring Only
  • UPC_NO
    4012802064650
  • Weight
    0.06 lbs
  • Overall Width
    0.7500 in
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The PI081212 is a needle roller bearing inner ring with a 0.5000 in bore diameter, 0.7500 in outside diameter, and 0.7500 in overall width, weighing 0.06 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text