Motion
IR-081212
Inner Ring - 0.5000 in Bore, 0.7500 in OD, High Carbon Chrome Steel
MI ITEM #00095363
MFR #IR-081212
Price$19.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 0.5000 in Bore, 0.7500 in OD, High Carbon Chrome Steel
MI ITEM #00095363
MFR #IR-081212

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$19.42/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Outside Diameter
    0.7500 in
  • Overall Width
    0.7500 in
  • Weight
    0.05 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Compatible Bearing
    HJ-122012
  • Long Description
    The IR-081212 is an inner ring with a 0.5000 in bore diameter, 0.7500 in outside diameter, and 0.7500 in overall width, weighing 0.05 lbs.
  • Lubrication Hole Type
    No Lubrication Hole
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    IR-081212
  • Manufacturer Product Page
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    IR
  • Standards Met
    ASTMF-2431
  • Type Of Needle Bearing
    Separable Inner Ring Only - Heavy Duty Needle Roller Bearing
  • UPC_NO
    605790190919

Overview

Mfr description
IR 081212 INNER RACE
  • Inner ring for heavy-duty needle roller bearing (HJ Series)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text