Motion
IR 7154C
Needle Roller Bearing Inner Ring - 0.5625 in Bore, 0.7500 in OD, 1.0100 in Width, Chrome Steel
MI ITEM #00095375
MFR #IR 7154C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing Inner Ring - 0.5625 in Bore, 0.7500 in OD, 1.0100 in Width, Chrome Steel
MI ITEM #00095375
MFR #IR 7154C

Mfr description
IR 7154 C INNER RACE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    0.5625 in
  • Outside Diameter
    0.7500 in
  • Overall Width
    1.0100 in
  • Weight
    0.05 lbs

Details

  • Closure Type
    Open
  • Long Description
    The IR 7154C is a needle roller bearing inner ring with a 0.5625 in bore diameter, 0.7500 in outside diameter, and 1.0100 in overall width, open closure type, weighing 0.05 lbs.
  • Manufacturer Upc Number
    637400011147
  • Material
    Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    IR
  • Type Of Needle Bearing
    Separable Inner Ring Only
  • UPC_NO
    637400011147

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)