Motion
IR 7163
Needle Roller Bearing Inner Ring - 0.5625 in Bore, 0.8750 in OD, 0.7600 in Width, Chrome Steel
Mi Item #00095377
MFR #IR 7163
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing Inner Ring - 0.5625 in Bore, 0.8750 in OD, 0.7600 in Width, Chrome Steel
Mi Item #00095377
MFR #IR 7163

Mfr description
IR 7163 INNER RACE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    0.5625 in
  • Outside Diameter
    0.8750 in
  • Overall Width
    0.7600 in
  • Weight
    0.06 lbs

Details

  • Closure Type
    Open
  • Long Description
    The IR 7163 is a needle roller bearing inner ring with a 0.5625 in bore diameter, 0.8750 in outside diameter, and 0.7600 in overall width, open closure type, weighing 0.06 lbs.
  • Manufacturer Upc Number
    637400011154
  • Material
    Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    IR
  • Type Of Needle Bearing
    Separable Inner Ring Only
  • UPC_NO
    637400011154
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)