Motion
IR-101412
Inner Ring - 0.6250 in Bore, 0.8750 in OD, High Carbon Chrome Steel
MI ITEM #00095384
MFR #IR-101412
Price$21.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 0.6250 in Bore, 0.8750 in OD, High Carbon Chrome Steel
MI ITEM #00095384
MFR #IR-101412

Mfr description
IR 101412 INNER RACE
  • Inner ring for heavy-duty needle roller bearing (HJ Series)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.18/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • Outside Diameter
    0.8750 in
  • Overall Width
    0.7500 in
  • Weight
    0.06 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Compatible Bearing
    HJ-142212
  • Long Description
    The IR-101412 is an inner ring with a 0.6250 in bore diameter, 0.8750 in outside diameter, and 0.7500 in overall width, weighing 0.06 lbs.
  • Lubrication Hole Type
    No Lubrication Hole
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    IR-101412
  • Manufacturer Product Page
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    IR
  • Standards Met
    ASTMF-2431
  • Type Of Needle Bearing
    Separable Inner Ring Only - Heavy Duty Needle Roller Bearing
  • UPC_NO
    605790208232

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)