Specifications
Dimensions
- Bore Diameter0.6900 in
- Outside Diameter0.8800 in
- Overall Width0.7600 in
- Precision RatingNot Rated
- Weight0.046 lb
Details
- ApplicationHydraulic Cranes, Haul Trucks, Wind Turbines, Satellite Antennas, Forklift Trucks, Extractors, Front End Loaders, Overhead Carriers, Chain Conveyors, Log Skidders
- ApplicationsHydraulic Cranes, Haul Trucks, Wind Turbines, Satellite Antennas, Forklift Trucks, Extractors, Front End Loaders, Overhead Carriers, Chain Conveyors, Log Skidders
- Bearing Material52106 Bearing Quality Steel
- Bore ShapeRound
- Compatible BearingHeavy Duty Needle Roller Bearing
- Compatible Bearing TypeHeavy Duty Needle Roller Bearing
- Finish CoatingChrome Steel
- Long DescriptionThe IR7173C is a needle roller bearing inner ring with a 0.6900 in bore diameter, 0.8800 in outside diameter, and 0.7600 in overall width, weighing 0.046 lb.
- Lubrication Hole TypeLubrication Groove & Hole
- Lubrication TypeLubrication Groove/Hole
- Manufacturer Upc Number637400011178
- Material52106 Bearing Quality Steel
- Product TypeNeedle Roller Bearing Inner Rings
- SeriesIR
- Standards MetMS 51962
- Type Of BearingInner Ring
- Type Of Needle BearingInner Ring
- UPC_NO637400011178
Help us improve this product